1/4" Drive Style Hand Ratchet, 5" L, Chrome Finish, Hand Ratchet, 1/4" Drive Size, 6" L
Mfr # 80180
Zoro # G6558811
product price:Â $72.99
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
5"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80180
Zoro #
G6558811
UPC #
025141000696
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
5"
Head Width
1 in
Head Thickness
3/4 in
Head Depth
13/32 in
Description
For all your tightening and loosening needs, the SK Tools 80180 1/4" Drive Pear Hand Ratchet is a great choice. It has a teardrop shape which makes it easy to handle. The pear shaped head allows you to get into tight spaces where other ratchets cannot reach. This hand ratchet features an alloy steel body with chrome finish for added durability. It also has 90 geared teeth that ensure efficient operation. The overall length of this hand ratchet is 5", and it weighs only 0.44 lbs. With its teardrop design, the SK Tools 1/4" Drive Pear Hand Ratchet will make your work easier than ever before.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.