Carbon Steel Bar Grating, Smooth, 24 in L, 36 in W, 1.25 in H, Black Painted Steel Finish

  • Mfr # 20188S125-C2

  • Zoro # G6558815


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
24 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20188S125-C2
Zoro #
G6558815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
24 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.25 in
Bearing Bar Thickness
3/16 in
Height
1.25 in
Uniform Load Rating @ Unsupported Length
1480 lb/sq ft @ 2 ft
Width
36"
Overall Width
36 in
Rating @ Unsupported Length
1,480 lb/sq ft @ 2 ft
Overall Length
24 in
Overall Height
1 1/4 in

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Surface
Smooth
Span
24"
Material
Carbon Steel
Surface Texture
Smooth
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Shape
Rectangular
Top Surface
Smooth
Finish
Black Painted Steel
System of Measurement
Inch
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
Material Grade
A1011
Weight
55 lb
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 55 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.