Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Bar Grating, Smooth, 24 in L, 36 in W, 1.5 in H, Galvanized Steel Finish
- Mfr # 22250S150-C2
- Zoro # G6396625
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
24 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22250S150-C2
- Zoro #
- G6396625
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Carbon Steel Bar Grating
- Item - Carbon Steel Grating
- Bar Grating
- Surface - Carbon Steel Grating
- Smooth
- Finish - Grating
- Galvanized Steel
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Span
- 24"
- Surface
- Smooth
- Material
- Carbon Steel
- Surface Texture
- Smooth
- Standards
- ISO 9001:2015
- For Use Indoors/Outdoors
- Outdoor
- Material Grade
- A1011
- Finish
- Galvanized Steel
- Top Surface
- Smooth
- Application
- Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
- Weight
- 86 lb
- Shape
- Rectangular
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Skid-Resistant
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
Dimensions
- Span (Length) - Grating
- 24 in
- Width - Carbon Steel
- 36 in
- Height - Carbon Steel Grating
- 1.5 in
- Bearing Bar Thickness
- 1/4 in
- Height
- 1.5 in
- Width
- 36"
- Overall Width
- 36 in
- Overall Height
- 1 1/2 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 86 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Shape Rectangular, Standards ISO 9001:2015, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.