Cleaner/Degreaser, 55 Gal Bottle, Liquid, Dark Blue

  • Mfr # 41085

  • Zoro # G6559362


product price:  $973.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Bottle
Size
55 Gal
Cleaner Form
Liquid
Fragrance
Butyl
Recommended Dilution
0.069444444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41085
Zoro #
G6559362
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Butyl
Recommended Dilution
0.069444444
Color
Dark Blue
Net Weight
504.72 lb
Includes Chemical
None
VOC Content
22%
Cleaner Container Type
Drum
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Flash Point
Greater than 212 Degrees F
Degreaser Container Type
Drum
Dielectric Strength
Undetermined
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance
Standards
CERCLA, OSHA, SARA, TSCA Compliant
For Use With
A versatile product for cleaning auto engines and chassis; cleaning vinyl and plastic upholstery; painted and unpainted machinery and equipment; painted woodwork; whitewall tires; cleaning and stripping of composition floor, including terrazzo, ceramic tile and concrete
Features
Acceptable In Food Processing Facilities, Controlled Foam, Non-Corrosive, Powerful
Biodegradable
No
Properties
Butyl Free, Nonflammable, Plastic Safe
pH Value
Alkaline
Base Formula
Water Based
NSF Rating
Not Rated
Product Series
Zepride-E
Plastic Safe
Yes
pH Level
12.5 to 13.54
Butyl Free
Yes
Removes
Grease, Oil, Dirt, Grime
Degreaser Application
Steam Cleaning Machine, Automatic Scrubbing Machines; Automobile Engines, Chassis, Painted and Unpainted Machinery, Whitewall Tires
Ready to Use/Concentrated
Concentrated
For Use On
Metal, Plastic and Vinyl Upholstery, Painted Woodwork, Ceramic Tile, Concrete, Terrazzo

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 504.72 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:40, Cleaner Form Liquid, VOC Content 22 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 12.5 to 13.54, TSCA Compliant, Primary Chemical None, Base Formula Water-Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.