Standard Dowel Pin, 3/16 in Nominal Dia, 7/8 in L, Steel, 50 PK
Mfr # U39070.018.0087
Zoro # G6560010
product price:Â $15.29
/pk 50, $0.31/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39070.018.0087
Zoro #
G6560010
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
7/8 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C23
Standards
ASME B18.8.2
Single Shear Strength
3,600 lb
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,1/5in dia,0.875in L,PK50, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 13/64 in, Rockwell Hardness C23, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.