Standard Dowel Pin, 3/32 in Nominal Dia, 7/8 in L, Steel, 100 PK

  • Mfr # U39070.009.0087

  • Zoro # G6561097


product price:  $40.15
/pk 100, $0.40/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39070.009.0087
Zoro #
G6561097
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
7/8 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C32
Standards
ASME B18.8.2
Single Shear Strength
900 lb
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2

Description

Dowel Pin,,0.094in dia,0.875in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Rockwell Hardness C32, Single Shear Strength 900 lb, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.