Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-FER521
Zoro #
G6562561
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
6-3/10
Focal Length (mm)
1.6
Length (In.)
7-4/5
Details
For Use With
Indoor or Outdoor Applications
Item
Fisheye
Lens
Fixed Focal
Line Resolution
5 MP
Power Consumption
5 Watts
Power Supply
Included
Min. Light Level (Lux)
2 Lux at F/2.0
Day/Night Capable
Day/Night
Scanning
10/100 Ethernet
Illumination
No
Mount
Ceiling, Surface, Wall
Voltage
PoE
S/N Ratio (dB)
More than 52
Type
Digital Object Tracking
Exposure Conditions
Outdoor
Display
Color
Pixels
2560(H) x 1920(V)
Description
Fisheye, For Use With Indoor or Outdoor Applications, Pixels 2560(H) x 1920(V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.