Protractor, 11-13/16" L, LCD, Carbon steel
Mfr # 4797-150
Zoro # G6562969
product price:Â $76.45
/ea
Free Shipping & Returns
Key Features
Length
11-13/16 in
Finish
Satin Chrome
Battery
No
Material
Steel
Display
LCD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4797-150
Zoro #
G6562969
UPC #
-
Country of Origin
China
Dimensions
Length
11-13/16 in
Thickness
0.86 in
Size
5-7/8 in x 11-13/16 in
Blade Size
11-13/16 in
Blade Thickness
0.86 in
Blade Length
11 13/16 in
Head Length
11 13/16 in
Description
Whether you're a student or an engineer, the InSize 4797-150 Protractor is a must-have for precise measurements. This protractor has a length of 11 13/16 in., head length of 11 13/16 in., and blade length of 11 13/16 in.. The LCD screen provides measurements that are easy to read. It has graduations of 1 degrees, with 10 degrees to 170 degrees as its range. Made from carbon steel, this manual reading protractor is 0.86" thick and has a satin chrome finish. When it comes to accurate measurements, you can never go wrong with the InSize 4797-150 Protractor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.