Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDST-1832-BRK
Zoro #
G6563496
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
36"
Overall Length
32"
Overall Width
18"
Caster Wheel Width
1 1/4 in
Deck Height
24"
Caster Wheel Dia.
5 in
Deck Width
18"
Deck Length
32"
Details
Color
Gray
Load Capacity
1200 lb.
Item
Low Deck Shelf Truck
Wheel Type
Polyurethane
Handle Type
Push
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Includes
Flush Top, Bottom Shelf With 1-1/2" Lip, Wheel Brakes
Deck Material
Steel
Number of Caster Wheels
4
Finish
Powder Coated
Gauge
12
Frame Material
Steel
Caster Wheel Type
Polyurethane
Description
Low Deck Shelf Truck, Load Capacity 1200 lb, Overall Height 36 in, Overall Length 32 in, Overall Width 18 in, Deck Material Steel, Deck Height 24 in, Deck Length 32 in, Deck Width 18 in, Frame Material Steel, Handle Type Push, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.