Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7341-6W06
Zoro #
G6563571
UPC #
-
Country of Origin
Unknown
Dimensions
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039" to 0.0748"
Details
Item
Pin Gage Handle Bushing
Type
Go/NoGo
Material
Steel
Finish
Unfinished
Measuring Range
0.594" to 0.610"
Application
Metalworking
Description
Pin Gage Handle Bushing, Material Steel, Finish Unfinished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.