Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK

  • Mfr # 085924

  • Zoro # G6564350


product price:  $89.25
/pk 4, $22.31/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Automotive Repair Shops, Department Stores, Nursing Homes & Hospitals, Child Day Care Services, Eating & Drinking Establishments, Operators of Apartment Buildings, Cleaning & Maintenance Services, Hotels & Motels, Schools & Educational Facilities and Sports & Recreational Clubs
Fragrance
Slight Butyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
085924
Zoro #
G6564350
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Automotive Repair Shops, Department Stores, Nursing Homes & Hospitals, Child Day Care Services, Eating & Drinking Establishments, Operators of Apartment Buildings, Cleaning & Maintenance Services, Hotels & Motels, Schools & Educational Facilities and Sports & Recreational Clubs
Fragrance
Slight Butyl
Recommended Dilution
1:8 to 1:50
Ready to Use/Concentrated
Concentrated
Color
Blue-Green
Net Weight
9.6 lb
Nonflammable
Yes
Degreaser Container Type
Jug
Dielectric Strength
Undetermined
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
VOC Content
4%
Flash Point
None
Cleaner Container Type
Jug
Standards
CERCLA, OSHA, SARA, TSCA Compliant
For Use With
Floors, Walls, Unpainted Surfaces, Concrete, Engines, Machinery, Vents, Grills, Ovens, Fans
Application
Equipment/Machinery, Facility Maintenance, Parts Washing
Features
Non-Abrasive
Chlorinated/Non Chlorinated
Non Chlorinated
pH Level
Greater than 13
Biodegradable
No
Butyl Free
No
Base Formula
Water Based
Plastic Safe
Yes
pH Value
Alkaline
NSF Rating
Not Rated
Product Series
Formula 50
Properties
Nonflammable, Plastic Safe
Removes
Dirt, Grease, and Grime

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9.6 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:8 to 1:50, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Parts Washing, pH Value Alkaline, pH Level Greater than 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.