Hex Nut, 3/8-8, Low Carbon Steel, Plain, 30 PK (Discontinued)
- Mfr # HXNTG2L388
- Zoro # G6564363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXNTG2L388
Zoro #
G6564363
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8-8
Nut Height
23/64 in
Width Across Flats
11/16 in
Details
Item
Hex Nut
Material
Low Carbon Steel
Finish
Plain
System of Measurement
Inch
Thread Type
ACME
Thread Direction
Left Hand
Rockwell Hardness
B85
Fastener Finish
Plain
Material Grade
Grade 2
Fastener Thread Direction
Left Hand
Basic Material
Steel
Description
Hex Nut, Finish Plain, Material Low Carbon Steel, Thread Size 3/8-8, System of Measurement Inch, Thread Direction Left Hand, Rockwell Hardness B85, Thread Type ACME, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.