Zoro Homepage
This item is Discontinued.
Insize Pin Gage Handle Bushing, Steel 7341-1W02

Pin Gage Handle Bushing, Steel (Discontinued)

  • Mfr # 7341-1W02
  • Zoro # G6564938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7341-1W02
Zoro #
G6564938
UPC #
-
Country of Origin
Unknown

Dimensions

Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039" to 0.0748"

Details

Item
Pin Gage Handle Bushing
Type
Go/NoGo
Material
Steel
Finish
Unfinished
Measuring Range
0.035" to 0.040"
Application
Metalworking

Description

Pin Gage Handle Bushing, Material Steel, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.