Solvent Degreaser, 22 Oz Bottle, Liquid, Clear, 12 PK

  • Mfr # 2311

  • Zoro # G6566959


product price:  $299.99
/pk 12, $25.00/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Size
22 Oz
Cleaner Form
Liquid
Degreaser Application
Diesel and internal combustion engines, marine motors, power tools, refrigeration and air conditioning equipment, electric motors, and auto upholstery; Removes adhesive, oil, grease, grime, and oil from metal surfaces
Fragrance
Characteristic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2311
Zoro #
G6566959
UPC #
-
Country of Origin
United States

Dimensions

Size
22 Oz
Cleaner Container Size
22 oz
Degreaser Container Size
22 oz.
Container Size
22 oz

Details

Item
Solvent Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Diesel and internal combustion engines, marine motors, power tools, refrigeration and air conditioning equipment, electric motors, and auto upholstery; Removes adhesive, oil, grease, grime, and oil from metal surfaces
Fragrance
Characteristic
Recommended Dilution
Ready to Use
Color
Clear
Net Weight
22 oz
Flash Point
None
Nonflammable
Yes
Cleaner Container Type
Aerosol Can
Degreaser Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
VOC Content
100%
Dielectric Strength
13,800V
Includes Chemical
None
Application
Electrical, Equipment/Machinery
Standards
SARA, TSCA Compliant
For Use With
Dries ignitions and cleans contact points. For use on diesel and internal combustion engines, marine motors, power tools, refrigeration and air conditioning equipment, electric motors, and auto upholstery (as a solvent spotter).
Features
Contains No Chlorinated Solvents, Contains No Water and Leaves No Residue, Evaporates Quickly and Completely, Oil and Other Soils, Quickly Removes Grease
Properties
Nonflammable
Base Formula
Solvent Based
NSF Rating
Not Rated
Chlorinated/Non Chlorinated
Non Chlorinated
Plastic Safe
No
Product Series
PowerSolv 5000
Biodegradable
No
Butyl Free
No
Removes
Adhesive, Oil, Tar, Crayon, Chewing Gum, Grease, Grime

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 22 oz, Net Weight 2.08 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 13,800V, Application Electrical, Equipment/Machinery, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.