Walk Ramp, Apron End, 1700 lb, 26 In x 8 ft (Discontinued)
- Mfr # PRP-2608-A
- Zoro # G6567136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRP-2608-A
Zoro #
G6567136
UPC #
-
Country of Origin
United States
Dimensions
Service Height Range
6 to 31 in
Overall Length
8 ft
Overall Width
26 in
Side Rail Height
3 3/4 in
Service Height - Minimum
6 in
Service Height - Maximum
31 in
Details
Item
Walk Ramp
End Style
Apron
Load Capacity
1700 lb
Material
Aluminum
Includes
Safety Chains
Net Weight
56 lb
Deck
Non-Skid
Load Capacity - Maximum
1,700 lb
Surface Tread Type
Non-Skid
Description
Aluminum Walk Ramp, Apron End, Load Capacity 1700 Lb., Service Range 6 to 31 In., Overall Length 8 Ft., Overall Width 26 In., Nonskid Surface, Unique punched design allows debris to fall through providing better traction in adverse conditions, Max. Service Height 31 In., 3 3/4 In
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.