Temp Transmitter, RF, -25 to 140F, NIST (Discontinued)
- Mfr # 10099-032G
- Zoro # G6572465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10099-032G
Zoro #
G6572465
UPC #
070131410979
Country of Origin
United States
Dimensions
Height
3.5 in
Depth
0.10 in
Manufacturers Warranty Length
1 yr
Width
1.7 in
Details
Item
Temperature Transmitter
Communication Method
900 MHz RF
Temp. Range (F)
-25 Degrees to 140 Degrees
Temp. Range (C)
-32 Degrees to 60 Degrees
For Use With
TempTrak Wireless Monitoring Solution
Includes
(2) 10 ft 2033 Air Probes, Certificate of Calibration
Power Source
AA Battery
Calibration Certificate
NIST
Description
Temperature Transmitter, AA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.