Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-503

  • Mfr # FS-DIAM-503

  • Zoro # G6573399


product price:  $12.69
/ea

Key Features

Legend
Caution, Pedestrian Traffic
Width
17 in
Height
17 in
Sign Shape
Diamond
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-DIAM-503
Zoro #
G6573399
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in
Sign Legend Character Height
1 1/4 in

Details

Item
Anti-Slip Floor Sign
Legend
Caution, Pedestrian Traffic
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Yellow
Material
Vinyl
Language
English
Color
Black/Yellow
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Shape
Diamond
Sign Header
No Header
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Abrasion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Anti-Slip Surface
Yes
Protective Coating
Velvet Finish Laminate
Sign Format
Other Format
Sign Legend
Caution, Pedestrian Traffic
Sign Mounting Location
Floor
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
30 ft
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Product Type
Anti-Slip Floor Sign

Description

Anti-Slip Floor Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution, Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.