Social Distancing Floor Sign, 14 in H, 18 in W, Vinyl, Rectangle, Spanish, FS-1418-001
- Mfr # FS-1418-001
- Zoro # G8446646
product price:Â
$
14.83
/ea
Key Features
Header
No Header
Legend
Gracias Por Practicar Distanciamiento Social
Width
18 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-1418-001
- Zoro #
- G8446646
- UPC #
- -
- Country of Origin
- United States
- Item
- Social Distancing Floor Sign
- Header
- No Header
- Legend
- Gracias Por Practicar Distanciamiento Social
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- Spanish
- Sign Background Color
- Blue
- Operating Temp. Range
- -40 Degrees to 180 Degrees F
- Sign Legend Text Color
- White
Dimensions
- Width
- 18 in
- Height
- 14 in
- Thickness
- 0.012 in
Description
Social Distancing Floor Sign, Sign Subject Matter Social Distancing, Height 14 in, Width 18 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Gracias Por Practicar Distanciamiento Social, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.