This item is Discontinued.

Electromark Letter Card, B, 2In, Slvr/Blk, PK25 SLIDESKAR2SB

Letter Card, B, 2In, Slvr/Blk, PK25 (Discontinued)

  • Mfr # SLIDESKAR2SB
  • Zoro # G6574102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLIDESKAR2SB
Zoro #
G6574102
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
2 in
Overall Height
2-1/2"
Character Width
1 in
Overall Width
1-5/8"

Details

Material
Aluminum
Color
Silver/Black
Number of Cards
25
Item
Letter Card
Character
B

Description

Letter Card, Character Height 2 in, Material Aluminum, Overall Height 2-1/2 In., Overall Width 1-5/8 In., Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.