Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D77

  • Mfr # 487D77

  • Zoro # G6574467


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Width
42 in
Height
42 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D77
Zoro #
G6574467
UPC #
00194484299002
Country of Origin
United States

Dimensions

Width
42 in
Height
42 in
Thickness
0.25 in
Depth
1/4 in
Mounting Hole Dia.
1.72 in

Details

Item
Confined Space Entry Barrier
Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Sign Shape
Octagon
Sign Material
Polycarbonate, Polyethlyne
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSH 29 CFR 1910.146
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Legend Background Color
Red, White
Abrasion Resistant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
2 yr
Glow In The Dark
No
Minimum Service Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Minimum Application Temperature
-50 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend
Confined Space Permit Required Do Not Enter
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Mounting Pattern
Slotted
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSH 29 CFR 1910.146
Product Type
Confined Space Entry Barrier

Description

Confined Space Entry Barrier, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.