Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-SR14060
Zoro #
G6574723
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
14 in
Length
60 in
Details
Item
Starter Ramp
Load Capacity
4000 lb Per Axle
Material
Aluminum
Description
Starter Ramp, Load Capacity 4000 lb Per Axle, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.