Walk Ramp, Apron End, 1800 lb, 28 In x 7 ft (Discontinued)
- Mfr # PR-2807-A
- Zoro # G6574741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-2807-A
Zoro #
G6574741
UPC #
-
Country of Origin
United States
Dimensions
Service Height Range
6 to 25 in
Overall Length
7 ft
Overall Width
28 in
Side Rail Height
3 3/4 in
Service Height - Maximum
25 in
Service Height - Minimum
6 in
Details
Item
Walk Ramp
End Style
Apron
Load Capacity
1800 lb
Net Weight
56 lb
Includes
Safety Chains
Material
Aluminum
Deck
Non-Skid
Load Capacity - Maximum
1,800 lb
Surface Tread Type
Non-Skid
Description
Aluminum Walk Ramp, Apron End, Load Capacity (Lb.) 1800, Service Range (In.) 6 to 25, Overall Length (Ft.) 7, Overall Width (In.) 28, Nonskid Surface, Solid, Max. Service Height (In.) 25, 3-3/4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.