This item is Discontinued.

Parker DC Power Supply, 35VDC, 4A, 50/60Hz STP32-PRK4

DC Power Supply, 35VDC, 4A, 50/60Hz (Discontinued)

  • Mfr # STP32-PRK4
  • Zoro # G6576692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP32-PRK4
Zoro #
G6576692
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Width
7 in
Depth
3.25 in

Details

Item
Dc Power Supply
Input Voltage
120/240V AC
Output Voltage
35V DC
Power Rating
128W
Output Amps
4
Mounting
Thru-hole
Style
Linear
Case Material
Aluminum Case
Peak Amps
4
Features
Open Frame, Thru-Hole
Status Indicator
Red LED
Hz
50/60
Standards
UL , CSA, CE
Series
STP
Operating Temp. Range
32 Degrees to 122 Degrees F

Description

DC Power Supply, Input Voltage 120/240V AC, Output Voltage 35V DC, Power Rating 128W, Output Amps 4, Mounting Thru-hole, Linear, Case Material Aluminum Case, Height 4 in, Width 7 in, Depth 3.25 in, Series STP, Hz 50/60, Peak Amps 4, Hold Up Time -, Status Indicator Red LED, Features Open Frame, Thru-Hole, Operating Temp. Range 32 Degrees to 122 Degrees F, Standards UL , CSA, CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.