Degreaser, 55 Gal Pail, Liquid, Orange

  • Mfr # 41585

  • Zoro # G6577763


product price:  $3,308.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Size
55 Gal
Cleaner Form
Liquid
Recommended Dilution
0.086111111
Ready to Use/Concentrated
Concentrated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41585
Zoro #
G6577763
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Orange
Recommended Dilution
0.086111111
Ready to Use/Concentrated
Concentrated
Color
Orange
Net Weight
423.96 lb
VOC Content
90%
Cleaner Container Type
Drum
Flash Point
121 Degrees F
Nonflammable
No
Degreaser Container Type
Drum
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Dielectric Strength
Undetermined
Includes Chemical
None
For Use With
This product is recommended for degreasing parts, equipment, and floors; removes scuffs and rubber tire marks.
Standards
OSHA, TSCA Compliant
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Citrus Solvent, Emulsifiable, High Solvency, Pleasant Fragrance, Versatile
Product Series
Big Orange
NSF Rating
Not Rated
Base Formula
Citrus-Based Solvent
Biodegradable
No
Plastic Safe
No
Butyl Free
No
Chlorinated/Non Chlorinated
Chlorinated
Removes
Tough Soils

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 423.96 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 90 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.