This item is Discontinued.

Watts Filter System, 1-1/4 In NPT, 30 gpm OF1252-30-D

Filter System, 1-1/4 In NPT, 30 gpm (Discontinued)

  • Mfr # OF1252-30-D
  • Zoro # G6579054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF1252-30-D
Zoro #
G6579054
UPC #
098268469301
Country of Origin
United States

Dimensions

Overall Depth
54 in
Overall Height
56 1/2 in
Overall Width
12 in
Size
1-1/4" Plastic MPT

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Anti-Scale Filter System
Flow Rate
30 gpm
Max. Pressure
100 psi
Application
Cold Water
Standards
NSF, W-512, ANSI 42 and 61, DVGW
Housing Material
SAN Plastic
Head Material
Polypropylene
Cartridges Required
Mfr. No. OFF1252 RM Replacement Media
Color
Black
Max. Temp.
100 Degrees F
Connection
1 1/4 in NPT
With Gauge/Without Gauge
Without Gauge
With Valve/Without Valve
Without Valve
For Use With
4TMF4 Replacement Media

Description

Anti-Scale Filter System, Overall Height 56 1/2 in, Flow Rate 30 gpm, Application Cold Water, Color Black, Head Material Polypropylene, Housing Material SAN Plastic, Standards NSF, W-512, ANSI 42 and 61, DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.