This item is Discontinued.

Drifire Flame Resistant Flight Suit Pant, Camouflage, Woven-Plain Weave PHX2-550-FSP/MC/SR

Flame Resistant Flight Suit Pant, Camouflage, Woven-Plain Weave (Discontinued)

  • Mfr # PHX2-550-FSP/MC/SR
  • Zoro # G6579115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHX2-550-FSP/MC/SR
Zoro #
G6579115
UPC #
-
Country of Origin
United States

Dimensions

Size
S Regular

Details

Item
FR Flight Suit Pant
Inseam
29 1/2 in to 32 1/2 in
Color
Camouflage
Standards
AFSOC Approved for Flight
Fabric Weight
5 1/2 oz
Number of Pockets
7

Description

Color Camouflage, Fabric Weight 5 1/2 oz, Inseam 29 1/2 in to 32 1/2 in, FR Flight Suit Pant, Number of Pockets 7, Size S Regular, Standards AFSOC Approved for Flight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.