Degreaser, 5 Gal Drum, Liquid, Red

  • Mfr # 37935

  • Zoro # G6580091


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Size
5 Gal
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
0.086111111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37935
Zoro #
G6580091
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild
Recommended Dilution
0.086111111
For Use On
Concrete Floors, Ferrous Metals
Color
Red
Net Weight
5 gal
RTU Yield per Container
320 gal
Flash Point
None
Degreaser Container Type
Pail
VOC Content
1%
Primary Chemical
None
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Pail
Dielectric Strength
Undetermined
Nonflammable
No
Removes
Tough Grease, Grime, and Dirt
Application
Use with steam cleaners or pressure washers to remove dirt, grease and grime
For Use With
Use through steam cleaners and pressure washers to degrease engines; wash truck cabs, bodies and trailers; clean heavy machinery, greasy concrete floors, transmissions and a variety of other surfaces. Use in food processing plants.
Product Type
Cleaner and Degreaser
Standards
USDA
Ready to Use/Concentrated
Concentrated
Green Environmental Attribute
Biodegradable
Degreaser Application
Steam Cleaning, Hot Soak Tank (Ferrous Metals Only), Heavy Machinery Cleaning, Greasy Concrete Floors, Washing Truck Cabs/Bodies/Trailers; Heavy Machinery, Truck Cabs, Bodies, Trailers

Description

Heavy Duty Cleaner and Degreaser, Size 320 gal, For Use On Engines, Food Processing Plants, Surface Cleaner, Removes Dirt, Grease, Grime, Container Type Pail, Recommended Dilution 2 oz per 1 gal, RTU Yield per Container 320 gal., Mild

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.