ISCC-100-100 One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-100-100

  • Zoro # G6582387


product price:  $51.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 in
Material - Couplings
Steel
Outside Dia.
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISCC-100-100
Zoro #
G6582387
UPC #
044861411001
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
2 1/16 in
Overall Length
3 in
Screw Size
1/4"-28
Clearance Dia.
2.063 in
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
2-1/16
Screw Thread Size
1/4"-28
Maximum Bore Diameter
1 in
Bore Diameter 1
1 in
Different Bore Sizes
No
Coupling Outside Diameter
1 3/4 in
Bore Diameter 2
1 in
Minimum Bore Diameter
1 in
Clearance Diameter
2.06 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
2470
Max. Torque
2,470 in-lb
Material
Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Max. RPM
4,000 RPM
Design
(4) Socket Capscrews
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.000 in / -0.003 in
Screw Material
Carbon Steel
Maximum Speed
4,000 RPM
Coupling Material Grade
1211
Coupling Material
Carbon Steel
Screw Material Grade
4140
Included Screws
(4) Hex Socket Cap Screws
Coupling Construction
One-Piece
Number of Locking Screws
4
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Maximum Torque
2,470 in-lb
Zero Backlash
Yes
Bore Type
Round
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.06 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.