Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case

  • Mfr # 293-345-32CAL

  • Zoro # G6584417


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293-345-32CAL
Zoro #
G6584417
UPC #
-
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
Anvil
Flat
Thimble
Ratchet
Long Form Calibration Certificate
No
IP Rating
IP65
Spindle Material
Carbide Tipped
SPC Output
Yes
Anvil Material
Carbide
Thimble Type
Ratchet
Included Certification
Certificate of Inspection
Anvil Shape
Flat
Minimum Measurement - Inch
1 in
Maximum Measurement - mm
50.8 mm
Case Included
Yes
Minimum Measurement - mm
25.4 mm
Accuracy
+/- 0.00005 in
Coolant Resistant
Yes
Maximum Measurement - Inch
2 in
Operation Type
Digital
Display Type
LCD
Case Type
Plastic
Includes Battery
Yes
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Inches Measured - Minimum
1 in
Data Output Type
Cabled
Inches Measured - Maximum
2 in
Rotating Spindle
Yes
Millimeters Measured - Minimum
50.8 mm
Spindle Shape
Flat
Frame Material
Iron
Millimeters Measured - Maximum
76.2 mm

Description

The MITUTOYO 293-345-30CERT Micrometer is a highly accurate instrument that will help you to take precise measurements. It has a waterproof function and is also protected against dust and dirt. Featuring an IP65 protection level, the micrometer can be used in environments exposed to cutting oil. This digital micrometer features a measurement data output function, which allows you to output your readings via a water resistant connection cable. The frame cover and surface panel have been designed with nonslip surfaces for stable handheld measurements. You can choose between English or Metric units of measure for this digital micrometer. The MITUTOYO Digital Micrometer is the precision tool that you need for high accuracy results.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.