Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V AC, Yellow

  • Mfr # SNERP003S-10

  • Zoro # G6586106


product price:  $3,011.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERP003S-10
Zoro #
G6586106
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Depth
6 5/8 in
Housing Width
13 in
Housing Length
22 1/4 in
Body Width
13 in
Trolley Wheel Diameter
3 1/5 in
Lifting Hook Opening Width
29/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Minimum Retracted Length
15 13/32 in
Controller Cord Length
6 ft
Minimum Radius Curve
43 5/16 in
Body Depth
6 5/8 in
For Min. Beam Flange Width
2 1/4 in
For Max. Beam Flange Width
5 in
Body Length
22 1/4 in
For Minimum Beam Height
3 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
14 fpm
Load Capacity
500 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
7.7 A
Number of Speeds
1
Control Cord
6 ft
Control
110v
Fits Beam Flange W
2-1/4 in to 5 in
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Classification
H4
Brake
Pull-Rotor
Item
Electric Chain Hoist
Clutch
Friction Clutch
Reeving
1
Thermal Protection
Available Separately
Lubrication
Oil Bath
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Hoist IP Rating
IP55
Body Finish
Enamel
Headroom
14 19/32 in
Duty Classification
H4
Fixed Lift Speed
14 fpm
Chain Grade
Grade 80
Starts and Stops per Hour
360
Clutch Type
Friction Clutch
Current at Max. Voltage
3.9 A
Motor Horsepower
3/8 hp
Maximum Lifting Capacity
500 lb
Includes Clutch
Clutch Included
Body Material
Aluminum
Current at Min. Voltage
7.7 A
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Number of Reeves
1
Resistance Properties
Corrosion Resistant
Overload Protection Included
Yes
For Outdoor Use
Yes
Programmable
Non-Programmable
Pendant IP Rating
IP65
Mount Type
Push Trolley
Brake Type
Pull Rotor
Number of Load Chains
1
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Includes Brake
Brake Included
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.