This item is Discontinued.

Schneider Electric Variable Frequency Drive, 25 HP, 208-240V ATV61HD18M3X

Variable Frequency Drive, 25 HP, 208-240V (Discontinued)

  • Mfr # ATV61HD18M3X
  • Zoro # G6587463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HD18M3X
Zoro #
G6587463
UPC #
785901525684
Country of Origin
Unknown

Dimensions

Depth
9.29 in
Height
16.54 in
Width
9.45 in

Details

Item
Variable Frequency Drive
Max. HP
25
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
75
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
110%
Start/Stop Control
programmable
Adjustable Deceleration Time
0.1 to 999.9 sec
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Starting Torque
110%
Output Frequency Range
0.5 to 500 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Type
Keypad/Remote
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Input Frequency
50/60 Hz
Displays
Drive Voltage, Hertz
Adjustable Acceleration Time
0.1 to 999.9 sec
Digital Readout
Yes
Accepts Input Control Signal
Yes
Dynamic Braking
Yes
Key Pad Lockout
Yes

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0.5 to 500 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.