Tape Logic 1400 Strapping Tape, 1/2" x 60 yds., Clear, PK12

  • Mfr # T913140012PK

  • Zoro # G6594248


product price:  $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

Tape Color Family
Clear
Material
Steel and Poly
Tensile Strength
180 lb.
Duct Tape Length
60 yd.
Duct Tape Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T913140012PK
Zoro #
G6594248
UPC #
848109022338
Country of Origin
China

Dimensions

Duct Tape Length
60 yd.
Duct Tape Width
1/2"
Tape Width
0.50"
Tape Length
60 yd

Details

Item
Strapping Tape,1400,1/2" x 60 yd.,PK12
Tape Color Family
Clear
Material
Steel and Poly
Tensile Strength
180 lb.
Color
Clear
Duct Tape Grade
General Purpose

Description

Strapping Tape,1400,1/2 In. x 60 yd.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.