Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, PK16

  • Mfr # T9336Y

  • Zoro # G6595158


product price:  $265.49
/pk 16, $16.59/ea
Free Shipping & Returns

Key Features

Tape Color Family
Yellow
Imperial Tape Width
3"
Material
vinyl
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9336Y
Zoro #
G6595158
UPC #
841436056830
Country of Origin
China

Dimensions

Imperial Tape Width
3"
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
3"
Tape Length
36 yd
Tape Width
3"

Details

Item
Tape,Vinyl,Safety,3x36 yd.,Yellow,PK16
Tape Color Family
Yellow
Material
vinyl
Color
Yellow
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,3x36 yd.,Yellow,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.