Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., White, PK3

  • Mfr # T93363PKW

  • Zoro # G6595185


product price:  $109.99
/pk 3, $36.66/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T93363PKW
Zoro #
G6595185
UPC #
848109021492
Country of Origin
China

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
3"

Details

Item
Tape,Vinyl,Safety,3x36 yd.,White,PK3
Tape Color Family
White
Material
vinyl
Color
White
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,3x36 yd.,White,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.