Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., Green, PK24
Mfr # T9236G
Zoro # G6595395
product price:Â $326.99
/pk 24, $13.62/ea
Free Shipping & Returns
Key Features
Tape Color Family
Green
Imperial Tape Width
2"
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T9236G
Zoro #
G6595395
UPC #
841436064224
Country of Origin
China
Dimensions
Imperial Tape Width
2"
Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
2"
Tape Width
2"
Tape Length
36 yd
Details
Item
Tape,Vinyl,Safety,2x36 yd.,Green,PK24
Tape Color Family
Green
Material
vinyl
Color
Green
Duct Tape Grade
Heavy Duty
Description
Tape,Vinyl,Safety,2x36 yd.,Green,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.