Shop PARTNERS BRAND
See all product information
Create Account
Tape Logic Striped Vinyl Tape, 7.0 Mil, 1" x 36 yds., Red/White, PK48
- Mfr # T9136RW
- Zoro # G4978200
product price:Â
$
458.99
/pk of 48, $9.56/ea
Free Shipping & Returns
Key Features
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
1"
Color
Red/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9136RW
- Zoro #
- G4978200
- UPC #
- 848109019116
- Country of Origin
- China
- Item
- Striped Vinyl Tape,1"x36yd,Rd/Wh,PK48
- Material
- vinyl
- Color
- Red/White
- Duct Tape Grade
- Heavy Duty
Dimensions
- Duct Tape Length
- 36 yd.
- Duct Tape Thickness
- 7 mil
- Duct Tape Width
- 1"
Description
Striped Vinyl Tape,1 In.x36yd,Rd/Wh,PK48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.