This item is Discontinued.

No Product Image Available

Entrance Mat, Red wBlkBrdr, 4 ft.x10 ft. (Discontinued)

  • Mfr # 166S0410RB
  • Zoro # G6596779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166S0410RB
Zoro #
G6596779
UPC #
-
Country of Origin
India

Dimensions

Mat Length
10 ft
Mat Width
4 ft
Thickness
3/8"
Mat Thickness
3/8 in
Length
10 ft.
Width
4 ft.

Details

Item
Entrance Mat
Color
Red with Black Border
Mat Color
Red with Black Border
Mat Backing Material
Rubber

Description

Entrance Mat, Color Red with Black Border

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.