Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF2-340FDS/YL/M
Zoro #
G6597044
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Sleeve Length
27"
Details
Item
Flame-Resistant Mock Turtleneck Shirt
Color
Yellow
Closure Type
Pullover
Standards
Navy FDS STD
Fabric Weight
6 oz
Number of Pockets
0
Description
Color Yellow, Fabric Weight 6 oz, Closure Type Pullover, Flame-Resistant Mock Turtleneck Shirt, Number of Pockets 0, Size M, Sleeve Length 27 In., Standards Navy FDS STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.