This item is Discontinued.

Speakman Sensor 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome S-9222

Sensor 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # S-9222
  • Zoro # G6602942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-9222
Zoro #
G6602942
UPC #
671252049828
Country of Origin
United States

Dimensions

Connection Size
3/8"
Spout Length
6 3/4 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
1.5 gpm
Body Material
Brass, Stainless Steel, Plastic
Includes
Mounting Hardware
Power Source
AC Powered
Item
Gooseneck Bathroom Faucet
Faucet Finish
Polished Chrome
Standards
Meets ASME A112.18.1/CSA B125.1
Connection
3/8"
ADA Compliance
Yes
Sensor Range
2 in to 10 in
Type
AC Powered
Material of Construction
Brass, Stainless Steel, Plastic
Outlet Type
3/8"

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.