Carburetor Cleaner, 16 oz. Size

  • Mfr # 05379

  • Zoro # G6605477


product price:  $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Automotive Cleaner Item
Carburetor Cleaner
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Cleaner Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05379
Zoro #
G6605477
UPC #
00078254053790
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Container Size
16 oz

Details

Automotive Cleaner Item
Carburetor Cleaner
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
12 oz
Item
Carburetor Cleaner
Boiling Point
133 Degrees F
Specific Gravity
0.84
Standards
RoHS Compliant
Flash Point
Less Than 0 Degrees F
Freezing Point
-196 Degrees F
Container Type
Aerosol Spray Can
Series
Clean-R-Carb
Flammability
Flammable
Base Type
Solvent
VOC Content Weight Percentage
9.2 %
VOC Content Weight
0.65 lb/gal
Cleaner Type
Carburetor Cleaner
Product Form
Aerosol

Description

Carburetor Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 12 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 0.65 lb/gal, VOC Content Weight Percentage 9.2 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Carburetor Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.