Men's 8-Inch Work Boot, 12 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 12D

  • Zoro # G6607093


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 12D
Zoro #
G6607093
UPC #
014799881368
Country of Origin
United States

Dimensions

Size
12
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
0.63
For Outdoor Traction
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
0.23
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
No
Midsole Material
Rubber
Chemical Resisting Sole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
CSA Footwear Standard
Not Specified
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Standards
F2413-17ASTM
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Insulated
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Last Number or Name
4258
Oil Resisting Sole
Yes
Conductive
No
Shank Material
Fiberglass
Footwear Construction Type
Welted
Static Dissipative
No
Toe Shape
Round
Metatarsal System
No
Max. Heat Rating
300 Degrees F
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Maximum Heat Rating
300 Degrees F
Insole Material
Foam, Polyurethane
Toe Cap Material
Steel
Construction
Welted
Closure
Lace Up
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.