Men's Wellington Boot, 10 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6608721


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6608721
UPC #
617420115155
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Plastic
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Wet
1.00
CSA Footwear Standard
Not Specified
Insulation Type
None
Non-Marking Sole
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Standards
ASTM 2413-11
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Insole System
Removable Dual Density PU Cushion Insert
Conductive
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Toe Shape
Round
Footwear Construction Type
Welt
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Last Number or Name
A7876
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Low profile High surface contact
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Metal Chip Resisting Sole
No
Insulated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Removable Insole
Yes
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Insole Technology
Cushioned Footbed, Dual Density, Removable
Construction
Welted
Maximum Heat Rating
100 Degrees F
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.