Men's Wellington Boot, 8 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6608730


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6608730
UPC #
617420114936
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Toe Shape
Round
Liner Material
Mesh, Nylon
Footwear Shank Type
Plastic
Metatarsal System
No
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Wet
1.00
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insole System
Removable Dual Density PU Cushion Insert
Non-Marking Sole
No
Last Number or Name
A7876
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulated
No
Footwear Sole Pattern
Low profile High surface contact
Max. Heat Rating
100 Degrees F
Standards
ASTM 2413-11
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Welt
Insulation Type
None
Conductive
No
Completely Non Metallic
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Style
Wellington Boot
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Insole Technology
Cushioned Footbed, Dual Density, Removable
All-Leather Upper
Yes
Closure
Pull On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.