This item is Discontinued.

Geovision Dome Camera, Fixed Focal, 1.3MP GV-MFD120

Dome Camera, Fixed Focal, 1.3MP (Discontinued)

  • Mfr # GV-MFD120
  • Zoro # G6608987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-MFD120
Zoro #
G6608987
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
4.05
Width (In.)
2-1/5
Length (In.)
4-1/5

Details

For Use With
Indoor or Outdoor Applications
Item
Dome Camera
Lens
Fixed Focal
Line Resolution
1.3 MP
Power Consumption
4.5 Watts
Pixels
1280 (H) x 1024 (V)
Display
Color
Exposure Conditions
Indoor
Voltage
12V DC/PoE
Power Supply
Included
S/N Ratio (dB)
50
Day/Night Capable
Day/Night
Scanning
10/100 Ethernet
Illumination
No
Type
Low Lux Mini Fixed
Min. Light Level (Lux)
0.08 Lux at F/1.5
Mount
Ceiling, Surface, Wall

Description

Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 1280 (H) x 1024 (V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.