Men's 8-Inch Work Boot, 11 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 11D

  • Zoro # G6609808


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4378 11D
Zoro #
G6609808
UPC #
014799881344
Country of Origin
United States

Dimensions

Size
11
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.34
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Last Number or Name
4258
Puncture Resistant Insole
No
Wide Toe Cap
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Completely Non Metallic
No
Non Metallic Upper
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Midsole Material
Rubber
Conductive
No
Metatarsal Guard
No
Metatarsal System
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
F2413-17ASTM
Satra Slip Test Results- Dairy Tile Oily
0.23
Footwear Style
8 in Work Boot
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
0.63
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Waterproof Type
None
Electrical Hazard Rated
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Insole Material
Foam, Polyurethane
Closure
Lace Up
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.