Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9340B001-4-KIT
Zoro #
G6611254
UPC #
091037657381
Country of Origin
Malaysia
Dimensions
Lens Focal Length
25 to 450mm
LCD Size
3"
Details
Item
Digital Camera Kit
Type
Digital
Megapixels
16.1
Optical Zoom
18X
Focus Range
2.0" to Infinity
Includes
16 GB SDHC Card, Tahoe 30 Compact Camera Pouch, Red Mini Tripod, Li-Ion Battery Pack, Battery Charger, Wrist Strap, Warranty
Resolution
4608 x 2592
Media Type
SD/SDHC/SDHX Memory Card
Flash Range
11 ft.
Digital Zoom
4X
Features
Built-In WiFi, Mobile Device Connect Button, Creative Shot, Hybrid Auto, Intelligent IS, Smart Auto Shooting Modes
Film
No
Ambient Temp.
32 Degrees to 104 Degrees F
Description
Digital Camera Kit, Digital, 16.1 Megapixels, 18X Optical Zoom, 4X Digital Zoom, LCD Size 3 in, Lens Focal Length 25 to 450mm, Focus Range 2.0 in to Infinity, Flash Range 11 ft, Film No, Ambient Temp. 32 Degrees to 104 Degrees F, Resolution 4608 x 2592, Media Type SD/SDHC/SDHX Memory Card, Includes 16 GB SDHC Card, Tahoe 30 Compact Camera Pouch, Red Mini Tripod, Li-Ion Battery Pack, Battery Charger, Wrist Strap, Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.