Men's Wellington Boot, 13, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6613107


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6613107
UPC #
617420115193
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
13

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Low profile High surface contact
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Toe Shape
Round
Last Number or Name
A7876
Conductive
No
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie
For Outdoor Traction
No
Footwear Style
Wellington Boot
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Standards
ASTM 2413-11
Footwear Shank Type
Plastic
Insole System
Removable Dual Density PU Cushion Insert
Non-Marking Sole
No
Footwear Construction Type
Welt
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
1.00
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Chemical Resisting Sole
No
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
1
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Cushioned Footbed, Dual Density, Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.