Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelco Camera Enclosure, 4" x 8" Tube, 24V EH2508-2

Camera Enclosure, 4" x 8" Tube, 24V (Discontinued)

  • Mfr # EH2508-2
  • Zoro # G6613251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH2508-2
Zoro #
G6613251
UPC #
700880047248
Country of Origin
United States

Details

Item
Camera Enclosure,4" x 8" Tube,24V

Description

Camera Enclosure,4" x 8" Tube,24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.