This item is Discontinued.

Electromark Letter Label, Q, Silver/Black, PK25 INTSK2.5Q

Letter Label, Q, Silver/Black, PK25 (Discontinued)

  • Mfr # INTSK2.5Q
  • Zoro # G6613591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTSK2.5Q
Zoro #
G6613591
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2 1/4 in
Overall Height
1 3/4 in
Character Width
1 1/2 in
Overall Width
2 9/10 in

Details

Material
Self Adhesive Reflective Film
Color
Silver/Black
Character
Q
Number of Cards
1
Item
Letter Label

Description

Letter Label, Character Height 2 1/4 in, Material Self Adhesive Reflective Film, Overall Height 1 3/4 in, Overall Width 2 9/10 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.