This item is Discontinued.

Geovision Cube Camera, IP Network, 1 MP GV-CBW120

Cube Camera, IP Network, 1 MP (Discontinued)

  • Mfr # GV-CBW120
  • Zoro # G6613835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CBW120
Zoro #
G6613835
UPC #
-
Country of Origin
Unknown

Dimensions

Length
nan
Width
nan

Details

For Use With
Indoor or Outdoor Applications, NVR, Monitors
Item
IP Camera
Camera Design
Cube
Lens
1 MP
Line Resolution
1 MP
Power Consumption
3.2W
Illumination
No
Scanning
Progressive
Pixels
1920 x 1080
Mount
Included
Day/Night Capable
Day/Night
Power Supply
Included

Description

IP Camera, Camera Design Cube, For Use With Indoor or Outdoor Applications, NVR, Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.